Support, Pk10

JOHN GUEST| Zoro #: G0791131| Mfr #: TS-1250S

$2.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Item: Tube Support
Specific Fitting Shape: Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791131 Mfr #: TS-1250S
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: Tube Support
Specific Fitting Shape: SupportFitting Connection Type: Tube
Tube Fitting Material: Acetal CopolymerBasic Fitting Material: Plastic
Stem OD: 5/16"Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Max. Pressure: 150 psiBasic Fitting Shape: Bracket
Color: GrayCountry of Origin (subject to change): United Kingdom

Description

Tube Support, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Stem OD 5/16 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews