PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

90 Swivel Elbow3/8 In Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G2192531| Mfr #: PI091202S-PK10

$86.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192531 Mfr #: PI091202S-PK10
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterMax. Pressure: 150 psi
Basic Fitting Material: PlasticStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Tube Fitting Material: Acetal CopolymerColor: Gray
Fitting Connection Type: Tube x Male BSPTPipe Size (Fittings): 1/4"
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Swivel Elbow
Tube Size: 3/8"Item: Swivel Elbow, 90 Degrees
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews