20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

90 Swivel Elbow, 3/8in Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G2378774| Mfr #: PI091203S-PK10

$78.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2378774 Mfr #: PI091203S-PK10
Max. Pressure: 150 psiColor: Gray
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Basic Fitting Material: PlasticTube Fitting Material: Acetal Copolymer
Item: Swivel Elbow, 90 DegreesFitting Connection Type: Tube x Male BSPT
Pipe Size (Fittings): 3/8"Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 3/8"
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.