20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

90 Swivl Elbow, 3/16" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G0542787| Mfr #: PM090512E-PK10

$69.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0542787 Mfr #: PM090512E-PK10
Max. Pressure: 150 psiColor: BLACK
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageItem: Swivel Elbow, 90 Degrees
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterBasic Fitting Material: Plastic
Specific Fitting Shape: 90 Degrees Swivel ElbowBasic Fitting Shape: Elbow
Tube Fitting Material: Acetal CopolymerFitting Connection Type: Tube x Male BSPP
Pipe Size (Fittings): 1/4"Tube Size: 3/16"
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 1/4 In., Tube Size 3/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).