JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

90 Swivel Elbow, 1/4" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G0910944| Mfr #: PM090601E-PK10

$63.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910944 Mfr #: PM090601E-PK10
Basic Fitting Material: PlasticStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Tube Fitting Material: Acetal CopolymerMax. Pressure: 150 psi
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterColor: Black
Item: Swivel Elbow, 90 DegreesFitting Connection Type: Tube x Male BSPT
Pipe Size (Fittings): 1/8"Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 1/4"
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/8 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews