JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

90 Swivel Elbow, 1/4" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G0839237| Mfr #: PM090602E-PK10

$68.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839237 Mfr #: PM090602E-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTube Fitting Material: Acetal Copolymer
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterColor: Black
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Item: Swivel Elbow, 90 DegreesBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Swivel ElbowTube Size: 1/4"
Fitting Connection Type: Tube x Male BSPTPipe Size (Fittings): 1/4"
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews