John Guest
Acetal Copolymer Swivel Elbow, 90 Degrees, 5/16 in Tube Size
Mfr # PM090812E-PK10
Zoro # G0614485
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Explore More Products
- JOHN GUEST Polypropylene Divider, 1/4 in Tube Size PP2308E
- JOHN GUEST Polypropylene Reducing Elbow, 1/4 in, 3/8 in Tube Size PP211208E
- JOHN GUEST Polypropylene Bulkhead Adapter, 1/2 in Tube Size PP1216W-PK10
- JOHN GUEST Acetal Copolymer Fixed Elbow, 90 Degrees, 3/8 in Tube Size PI-481222-S
- JOHN GUEST Polypropylene Union Tee, 3/8 in Tube Size PP0212E
- JOHN GUEST Acetal Copolymer Bulkhead Union, 5/16 in Tube Size PM1208S-PK10
- JOHN GUEST Acetal Copolymer Fixed Elbow, 90 Degrees, 1/4 in Tube Size CI480823W-PK10
- JOHN GUEST Acetal Copolymer Barb Adapter, 1/4 in Tube Size CI270808W-PK10
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 5/32 in Tube Size PM100411E-PK10
- LEGRIS Plug-In Run Tee, Outside Dia 1/4 In, PK10 3183 56 00
- CASH ACME U006LFA 0375 Push Fit Shark Bite Coupling 9936592
- John Guest Tube Fittings