90 Swivel Elbw, 5/16" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G2109633| Mfr #: PM090813E-PK10

$73.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109633 Mfr #: PM090813E-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Item: Swivel Elbow, 90 DegreesTube Fitting Material: Acetal Copolymer
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Color: BLACKSpecific Fitting Shape: 90 Degrees Swivel Elbow
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterFitting Connection Type: Tube x Male BSPP
Pipe Size (Fittings): 3/8"Tube Size: 5/16"
Country of Origin (subject to change): United Kingdom

Product Description

Swivel Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x Male BSPP, Pipe Size (Fittings) 3/8 In., Tube Size 5/16 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews