Swivel Run Tee, 3/8 In. Tube OD, PK10

JOHN GUEST| Zoro #: G2374023| Mfr #: PI111223S-PK10

$73.71 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Run Tee
Max. Pressure: 150 psi
Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374023 Mfr #: PI111223S-PK10
Specific Fitting Shape: Run TeeMax. Pressure: 150 psi
Tube Size: 3/8"Color: Gray
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageFitting Connection Type: Tube x MNPT x Tube
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Fitting Material: Acetal Copolymer
Pipe Size (Fittings): 3/8"Item: Swivel Run Tee
Country of Origin (subject to change): United Kingdom

Description

Swivel Run Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT x Tube, Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews