KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Run Tee, 5/32 In. Tube OD, PK10

JOHN GUEST| Zoro #: G1001725| Mfr #: PM110422S-PK10

$49.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/32"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: Tube x MNPT x Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001725 Mfr #: PM110422S-PK10
Tube Size: 5/32"Pipe Size (Fittings): 1/4"
Fitting Connection Type: Tube x MNPT x TubeColor: Gray
Specific Fitting Shape: Run TeeMax. Pressure: 150 psi
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterItem: Swivel Run Tee
Tube Fitting Material: Acetal CopolymerStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Swivel Run Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube x MNPT x Tube, Pipe Size (Fittings) 1/4 In., Tube Size 5/32 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews