HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" Tube x MNPT x Tube Swivel Run Tee PK 10

JOHN GUEST| Zoro #: G1507457| Mfr #: PP110822W-PK10

$57.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Run Tee
Max. Pressure: 150 psi
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507457 Mfr #: PP110822W-PK10
Specific Fitting Shape: Run TeeMax. Pressure: 150 psi
Tube Size: 1/4"Color: White
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageFitting Connection Type: Tube x MNPT x Tube
Temp. Range: 9 Degrees to 150 Degrees FTube Fitting Material: Polypropylene
Pipe Size (Fittings): 1/4"Item: Swivel Run Tee
Country of Origin (subject to change): United Kingdom

Description

Swivel Run Tee, Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT x Tube, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews