3/8" Tube x MNPT x Tube Swivel Run Tee PK 10

JOHN GUEST| Zoro #: G1603086| Mfr #: PP111223W-PK10

$72.35 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: TeeFitting Connection Type: Tube x MNPT x Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1603086 Mfr #: PP111223W-PK10
Color: WhiteBasic Fitting Shape: Tee
Fitting Connection Type: Tube x MNPT x TubeMax. Pressure: 150 psi
Tube Size: 3/8"Specific Fitting Shape: Run Tee
Pipe Size (Fittings): 3/8"Item: Swivel Run Tee
Temp. Range: 9 Degrees to 150 Degrees FTube Fitting Material: Polypropylene
Basic Fitting Material: PlasticStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Country of Origin (subject to change): United Kingdom

Description

Swivel Run Tee, Tube Fitting Material Polypropylene, Fitting Connection Type Tube x MNPT x Tube, Pipe Size - Pipe Fitting 3/8 In., Tube Size 3/8 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews