AdapterUnion, Pk10

JOHN GUEST| Zoro #: G0863685| Mfr #: PI-0212-S

$29.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0863685 Mfr #: PI-0212-S
Basic Fitting Material: PlasticColor: Gray
Tube Fitting Material: Acetal CopolymerTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Item: Union TeeFitting Connection Type: Tube
Basic Fitting Shape: TeeSpecific Fitting Shape: Adapter
Tube Size: 3/8"Country of Origin (subject to change): United Kingdom

Product Description

Union Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.