JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Adapter, Union, Pk10

JOHN GUEST| Zoro #: G1485547| Mfr #: PI-0216-S

$56.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1485547 Mfr #: PI-0216-S
Tube Fitting Material: Acetal CopolymerMax. Pressure: 150 psi
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageBasic Fitting Material: Plastic
Color: GrayTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Fitting Connection Type: TubeBasic Fitting Shape: Tee
Specific Fitting Shape: AdapterTube Size: 1/2"
Item: Union TeeCountry of Origin (subject to change): United Kingdom

Product Description

Union Tee, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.