SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

U-Bend, 1/2 In. Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G1484621| Mfr #: PIUB16S-10PK

$134.98 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: U-BendFitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484621 Mfr #: PIUB16S-10PK
Color: GrayBasic Fitting Shape: U-Bend
Fitting Connection Type: TubeMax. Pressure: 150 psi
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterTube Size: 1/2"
Specific Fitting Shape: U-BendItem: U-Bend
Tube Fitting Material: Acetal CopolymerBasic Fitting Material: Plastic
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageCountry of Origin (subject to change): United Kingdom

Description

U-Bend, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews