KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

U-Bend, 3/8 In. Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G0972973| Mfr #: PIUB12S-10PK

$109.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Tube
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0972973 Mfr #: PIUB12S-10PK
Color: GrayFitting Connection Type: Tube
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Tube Fitting Material: Acetal CopolymerSpecific Fitting Shape: U-Bend
Tube Size: 3/8"Basic Fitting Shape: U-Bend
Item: U-BendTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageCountry of Origin (subject to change): United Kingdom

Description

U-Bend, Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 3/8 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews