LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

90 Elbow Union, 5/32" Tube OD, Black, PK10

JOHN GUEST| Zoro #: G1935771| Mfr #: PM0304E-PK10

$44.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1935771 Mfr #: PM0304E-PK10
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Temp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for WaterColor: Black
Tube Fitting Material: Acetal CopolymerFitting Connection Type: Tube
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageItem: Union Elbow, 90 Degrees
Specific Fitting Shape: 90 Degrees Elbow UnionTube Size: 5/32"
Basic Fitting Shape: ElbowCountry of Origin (subject to change): United Kingdom

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color Black, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews