John Guest
Acetal Copolymer Union Elbow, 90 Degrees, 5/16 in Tube Size
Mfr # PM0308S-PK10
Zoro # G0817257
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 5/16 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Acetal Copolymer Union Elbow, 90 Degrees, 3/16 in Tube Size PM0305E-PK10
- JOHN GUEST PEX Coupler, 1/2 in Tube Size PEI0420
- JOHN GUEST Polypropylene Stem Adapter, 3/8 in Tube Size PP051223E
- JOHN GUEST Adapter, 3/8 In. Stem OD, Gray, PK10 PI051213S-10PK
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 1/2 in Tube Size PP0316W-PK10
- JOHN GUEST Acetal Copolymer Union Adapter, 1/4 in Tube Size PI-0408-S
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 3/8 in Tube Size PI100223S-PK10
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 3/16 in Tube Size PM220505E-PK10
- JOHN GUEST Acetal Copolymer Swivel Branch Tee, 15/32 in Tube Size PM101214E-PK10
- JOHN GUEST Polypropylene Union Adapter, 1/4 in Tube Size PP0408W-PK10
- DIXON LEGRIS BRASS PUSH-IN MALE CONNECTOR 36015620
- John Guest Push-to-Connect Tube Fittings