JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

90 Elbow Union, 5/32in Tube OD, Gray, PK10

JOHN GUEST| Zoro #: G2172816| Mfr #: PM0304S-PK10

$25.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172816 Mfr #: PM0304S-PK10
Tube Fitting Material: Acetal CopolymerTemp. Range: -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageColor: Gray
Basic Fitting Material: PlasticItem: Union Elbow, 90 Degrees
Color: GrayFitting Connection Type: Tube
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow Union
Max. Pressure: 150 psiTube Size: 5/32"
Country of Origin (subject to change): United Kingdom

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Acetal Copolymer, Fitting Connection Type Tube, Tube Size 5/32 In., Max. Pressure 150 psi, Color Gray, Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews