1/2" Tube 90 Degree Elbow Union PK 10

JOHN GUEST| Zoro #: G1053762| Mfr #: PP0316W-PK10

$58.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1053762 Mfr #: PP0316W-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageTemp. Range: 9 Degrees to 150 Degrees F
Basic Fitting Material: PlasticColor: WHITE
Tube Fitting Material: PolypropyleneMax. Pressure: 150 psi
Item: Union Elbow, 90 DegreesFitting Connection Type: Tube
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow Union
Tube Size: 1/2"Country of Origin (subject to change): United Kingdom

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).