20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4" Tube 90 Degree Elbow Union PK 10

JOHN GUEST| Zoro #: G0989125| Mfr #: PP0308W-PK10

$29.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989125 Mfr #: PP0308W-PK10
Temp. Range: 9 Degrees to 150 Degrees FMax. Pressure: 150 psi
Color: WHITEStandards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Item: Union Elbow, 90 DegreesTube Size: 1/4"
Fitting Connection Type: TubeBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Elbow UnionCountry of Origin (subject to change): United Kingdom

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 1/4 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).