90 Elbow Union, Tube OD 5/16in, Poly, PK10

JOHN GUEST| Zoro #: G0970103| Mfr #: PPM0308W-PK10

$31.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970103 Mfr #: PPM0308W-PK10
Standards: NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And BeverageMax. Pressure: 150 psi
Tube Fitting Material: PolypropyleneBasic Fitting Material: Plastic
Color: WhiteTemp. Range: 9 Degrees to 150 Degrees F
Item: Union Elbow, 90 DegreesFitting Connection Type: Tube
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow Union
Tube Size: 5/16"Country of Origin (subject to change): United Kingdom

Product Description

Union Elbow, 90 Degrees , Tube Fitting Material Polypropylene, Fitting Connection Type Tube, Tube Size 5/16 In., Max. Pressure 150 psi, Color White, Temp. Range 9 Degrees to 150 Degrees F, Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews