17 IN x 21 In x 7 IN Dual-Trak Wire Bskt

JOHN STERLING| Zoro #: G1268696| Mfr #: 0135-7WT

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Dual TrackColor: WhiteLength (In.): 20-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268696 Mfr #: 0135-7WT
Type: Dual TrackColor: White
Length (In.): 20-13/16"Item: Wire Basket
Width (In.): 16-7/8"For Use With: Shelf Kit 6UDK1
Material: SteelHeight (In.): 7-1/8"
Package Quantity: 1Country of Origin (subject to change): China

Description

Wire Basket, Type Dual Track, Material Steel, Color White, Length (In.) 20-13/16, Width (In.) 16-7/8, Height (In.) 7-1/8, For Use With Shelf Kit 6UDK1

Reviews