SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

23 IN x 16IN Dual-Trak Shelf Kit

JOHN STERLING| Zoro #: G0332132| Mfr #: 0133-23WT

$42.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Dual TrackColor: WhiteLength (In.): 23"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0332132 Mfr #: 0133-23WT
Type: Dual TrackColor: White
Length (In.): 23"Item: Shelf Kit
Width (In.): 16"For Use With: Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Hang Tracks 6UDJ6, 6UDJ7
Material: SteelHeight (In.): 8"
Package Quantity: 1Load Capacity (Lb.): 25
Country of Origin (subject to change): China

Description

Shelf Kit, Type Dual Track, Material Steel, Color White, Length (In.) 23, Width (In.) 16, Height (In.) 8, For Use With Dual Slot Standards 6UDJ0, 6UDJ1, 6UDJ2 and Hang Tracks 6UDJ6, G0648636

Reviews