HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bi-Fold Door Hardware Set, White, 72 In.

JOHN STERLING| Zoro #: G1206563| Mfr #: R-BIF-20-4D6

$28.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hardware
Number of Wheels: 4
Item: Bi-Fold Door Hardware Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206563 Mfr #: R-BIF-20-4D6
Includes: HardwareNumber of Wheels: 4
Item: Bi-Fold Door Hardware SetMaterial: steel
Bearings: NylonMounting Hole Size (In.): 11/64
Max. Weight (Lb.): 20Width (In.): 11/16
Package Quantity: 1Length (In.): 72
Roller Width/Dia. (In.): 3/8Height (In.): 3/4
Mounting: FlushFinish: Powder Coated
Color: WhiteCountry of Origin (subject to change): Multiple

Description

Bi-Fold Door Hardware Set, Max. Weight 20 Lb., Material Steel, Color White, Powder Coat Finish, Length 72 In., Height 3/4 In., Width 11/16 In., Roller Width/Dia. 3/8 In., Flush Mounting, Mounting Hole Size 11/64 In., Nylon Bearings, Number of Wheels 4, Includes Hardware

Reviews