KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heavy Duty Adjustable Door Guide

JOHN STERLING| Zoro #: G0320092| Mfr #: CD-0909

$5.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: screws
Color: Beige
Width (In.): 1-3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0320092 Mfr #: CD-0909
Includes: screwsColor: Beige
Width (In.): 1-3/16Mounting: Floor
Type: AdjustableItem: Door Guide
For Use With: Doors 3/4 to 1 3/4" ThickPackage Quantity: 1
Length (In.): 4-7/8Material: Plastic
Height (In.): 1-3/16Country of Origin (subject to change): China

Description

Door Guide, Adjustable, Material Plastic, Color Beige, Length (In.) 4-7/8, Height (In.) 1-3/16, Width (In.) 1-3/16, Mounting Floor, For Use With Doors 3/4 to 1 3/4 In. Thick, Includes Screws, Package Quantity 1

Reviews