SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Heavy Duty Shelf Bracket, Black, 125 Lb

JOHN STERLING| Zoro #: G0649783| Mfr #: RP-0099-12BK

$1.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Color: BlackLength (In.): 11-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649783 Mfr #: RP-0099-12BK
Includes: -Color: Black
Length (In.): 11-3/4"Hardware: Not included
Load Capacity (Lb.): 125Type: -
Item: Heavy Duty Shelf BracketFor Use With: -
Package Quantity: 1Material: steel
Height (In.): 7-5/8"Country of Origin (subject to change): China

Description

Heavy Duty Shelf Bracket, Material Steel, Color Black, Length 11 3/4 In, Height 7 5/8 In, Load Capacity 125 Lb, Hardware Not Included

Reviews