JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Utility Hook, Steel, 6 In

JOHN STERLING| Zoro #: G0541116| Mfr #: 0031-6WTNE

$9.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0541116 Mfr #: 0031-6WTNE
Hook Type: UtilityHook Height: 6-1/2"
Item: Wall HookColor: white
Points Per Hook: 1Number of Hooks: 1
Projection: 1-1/4"Depth: 6"
Material: steelHook Base Width: 1"
Working Load Limit: 50 lb.Finish: Powder Coated
Depth: 6"Country of Origin (subject to change): United States

Product Description

Wall Hook, Material Steel, Hook Type Utility, Finish Powder Coated, Points Per Hook 1, White, Hook Height 6 In., Hook Base Width 1 In., Depth 6 In., Working Load Limit 50 lb.

Product Reviews

Save 15%. Sign up for Z-mail.