15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Utility Hook, Steel, 8 In

JOHN STERLING| Zoro #: G1454634| Mfr #: 0031-9WT

$10.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1454634 Mfr #: 0031-9WT
Points Per Hook: 1Finish: Powder Coated
Item: Wall HookWorking Load Limit: 50 lb.
Material: SteelColor: White
Hook Base Width: 1"Hook Type: Utility
Number of Hooks: 1Hook Height: 9"
Depth: 8"Country of Origin (subject to change): United States

Product Description

Wall Hook, Material Steel, Hook Type Utility, Finish Powder Coated, Points Per Hook 1, White, Hook Height 9 In., Hook Base Width 1 In., Depth 8 In., Working Load Limit 50 lb.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.