Window Security Guard, Five Bar, 21 In

JOHN STERLING| Zoro #: G2211246| Mfr #: 1175

$68.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2211246 Mfr #: 1175
Finish: Powder CoatedProjection (In.): -
Item: Window Security GuardLength (In.): 24-42
Strike (In.): -Color: White
Width (In.): 1Material: Steel
Type: Five BarHeight (In.): 21
Includes: Mounting Brackets & screwsCountry of Origin (subject to change): China

Product Description

Five Bar, Swing open and lift put style mounting brackets, Steel, Color White, Powder Coated, Length 24-42 In, Height 21 In, Width 1 In, Includes Mounting Brackets & screws

Product Reviews

Save 15%. Sign up for Z-mail.