Window Security Guard, Six Bar

JOHN STERLING| Zoro #: G1874013| Mfr #: 1136

$41.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Locking Channel & Mounting Screws
Item: Window Security Guard
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874013 Mfr #: 1136
Includes: Locking Channel & Mounting ScrewsItem: Window Security Guard
Material: steelPackage Quantity: 1
Width (In.): 1Length (In.): 24-42
Height (In.): 21-13/16Finish: Powder Coated
Type: Six BarColor: White
Country of Origin (subject to change): China

Description

Six Bar, Swing open with locking channel, Steel, Color White, Powder Coated, Length 24-42 In, Height 21 13/16 In, Width 1 In, Includes Locking Channel & Mounting Screws

Reviews