John Tillman & Co Gloves, PR 1340M
Hover or click to zoom Tap to zoom
  • Item: Gloves
  • Glove Back Material: Goatskin
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Straight
  • Cuff Material: Cowhide
  • Glove Size: M
  • Water Resistant: No
See full product details
$28.59

Subtotal: $28.59

John Tillman & Co #1340M Specifications

  • Item: Gloves
  • Glove Back Material: Goatskin
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Straight
  • Cuff Material: Cowhide
  • Glove Size: M
  • Water Resistant: No
  • ANSI/ISEA Cut Level: A7
  • Glove Materials: Goatskin
  • ANSI/ISEA Abrasion Level: 4
  • Glove Back Color: Black
  • Welding Glove Application: Stick
  • Rope Channel Reinforcement: No
  • ANSI/ISEA Cut Load: 4,000 g
  • Oil Resistant: Yes
  • Standards: ANSI/ISEA 105:2016
  • Glove Hand Style: Left and Right
  • Leather Color: Black
  • Glove Backing Material: Black Goatskin
  • Palm Material: Goatskin
  • Glove Construction: Cut and Sewn
  • Includes Red Palm: No
  • Color: Black
  • Includes ID Panel: No
  • Glove Cut: Gunn - Full Back
  • Cut-Resistance Coverage: Full
  • Max. Temp.: 200 Degrees F
  • Includes Glide Patch: Yes
  • Cuff Length: 4 in
  • Waterproof: Yes
  • Insulated: No
  • High Visibility: No
  • Includes Double Palm: No
  • Stitching Material: Kevlar(R)
  • Glove Liner Material: Aramid
  • Touchscreen Compatible: No
  • Reflective Backing: No
  • Brand and Series: Tillman 1340
  • Cuff Color: Black
  • Includes Padded Palm: No
  • Palm Style: Para Aramid Lined
  • Leather Grade: Premium
  • Leather Glove Liner Type: Aramid Liner
  • Includes Pull Strap: No
  • Thumb Sweat Wipe: No
  • Glove Features: Glide Patch, Oil Resistant, Waterproof
  • Leather Palm Process: Grain
  • ANSI/ISEA Puncture Force: 100 N
  • Includes Pinch Point Protection: No
  • ANSI/ISEA Abrasion Cycles: 3,000
  • Series: 1340
  • ANSI/ISEA Puncture Level: 4
  • Reinforcement Coverage: Reinforced Thumb
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Pakistan

Description

Gloves, Welding Glove Application Stick, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color Black, Cuff Material Cowhide, 1 Pair

Reviews of John Tillman & Co #1340M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.