- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Welding Gloves
- /
- Gloves, PR
Shop Alternate Products
This Product is Discontinued
Tillman
Gloves, PR (Discontinued)
Mfr # 7502X
Zoro # G1154978
This Product is Discontinued
Key Features
- Oil Resistant No
- Palm Style Unlined
- ANSI/ISEA Abrasion Level Not Tested
- Max. Temp. 400 Degrees F
- Touchscreen Compatible No
Customers Also Purchased
- Brand Tillman
-
MFR #
7502X
-
Zoro #
G1154978
- UPC # 608134075033
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 6 in |
Details
Oil Resistant | No |
Palm Style | Unlined |
ANSI/ISEA Abrasion Level | Not Tested |
Max. Temp. | 400 Degrees F |
Touchscreen Compatible | No |
Glove Liner Material | Cotton/Foam |
Includes Red Palm | No |
Leather Color | White |
Glove Construction | Cut and Sewn |
Series | 750 |
Glove Cut | Gunn - Full Back |
Includes Glide Patch | No |
Glove Back Material | Elkskin |
Stitching Material | Kevlar(R) |
Leather Palm Process | Split |
Cuff Color | White |
Glove Leather Grade | A |
Cuff Material | Cowhide |
Includes Padded Palm | No |
Includes Pinch Point Protection | No |
Includes Double Palm | No |
Glove Materials | Elkskin |
Insulated | Yes |
Color | White |
Waterproof | No |
Palm Material | Elkskin |
Item | Gloves |
Includes Pull Strap | No |
Water Resistant | No |
Includes ID Panel | No |
Leather Grade | Premium |
Cuff Style | Straight |
Brand and Series | Tillman 750 |
Rope Channel Reinforcement | No |
Glove Back Color | White |
Glove Hand Style | Left and Right |
Thumb Sweat Wipe | No |
Reflective Backing | No |
Glove Features | Insulated |
Thumb Style | Straight |
Reinforcement Coverage | Reinforced Thumb Crotch |
High-Visibility | No |
Description
Gloves, Welding Glove Application Stick, Glove Back Material Elkskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XL, Color White, Cuff Material Cowhide, 1 Pair