Johns Manville
6" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 690461
Zoro # G1994137
product price: $58.89
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 6"
- Material Fiberglass
- Wall Thickness - Insulation 2 in
- Pipe Insulation Item Pipe Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Johns Manville
- MFR # 690461
- Zoro # G1994137
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Wall Thickness | 2 in |
Length | 3 ft. |
For Iron Pipe Size | 6" |
Wall Thickness - Insulation | 2 in |
Fits Pipe Size - Pipe Insulation | 6 in |
Insulation Length | 3 ft |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 6 45/64 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 6 in, For Pipe Size 6 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (G050SHXJ180)
- GROHE Relexa Union Dark Gray (28637XX0)
- LEGEND VALVE 2" CRIMP RING FOR PEX FTG (460-908)
- BRASSCRAFT BrassCraft 1/4 in. Compression outlets X 1/2 in. Compression Brass Shut-Off Valve (G2CR34X CD)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1-1/2" Wall (690467)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693673)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (518-AC21810)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 3/4" Wall (404-AC5834)