Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3-17/32" x 3 ft. Fiberglass Pipe Insulation 1-1/2" Wall

  • Zoro #: G1994347
  • Mfr #: 690457

$16.93

Details
  • Insulation Temp. Range: 0 Degrees to 850 Degrees F
  • Standards: ASTM C547 Type 1, ASTM C585, ASTM C1136, NRC 1.36, ASTM C795, Mil-I-24244C, MEA Compliant
  • Wall Thickness: 1-1/2"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Johns Manville #690457 Specifications

  • Zoro #: G1994347
  • Mfr #: 690457
Insulation Temp. Range: 0 Degrees to 850 Degrees F Standards: ASTM C547 Type 1, ASTM C585, ASTM C1136, NRC 1.36, ASTM C795, Mil-I-24244C, MEA Compliant
Wall Thickness: 1-1/2" Fits Pipe Size - Pipe Insulation: 3"
Insulation Length: 3 ft. Insulation Type: Hinged with Self Sealing Lap
Color: White Insulation Approx. R Value: 6.50
Item: Pipe Insulation Material: Fiberglass
For Iron Pipe Size: 3" Length: 3 ft.
Temp. Range: 0 Degrees to 850 Degrees F Insulation Nominal I.D.: 3-17/32"
Insulation Approx. K Value: 0.23 Approx. R Value: 6.5
Insulation Body Material: Fiberglass Approx. K Value: 0.23
Wall Thickness - Insulation: 1-1/2" Pipe Insulation Item: Pipe Insulation
Country of Origin (subject to change): United States

Description

Pipe insulation is made from a variety of materials: fiberglass, foam, rubber, or polyethylene. Here are some important details for Johns Manville Pipe Insulation. Length: 3 ft., Material: Fiberglass, Color: White.

Reviews of Johns Manville #690457