Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

22X Builders Level, Range 200 Ft

JOHNSON| Zoro #: G0517194| Mfr #: 40-6900

$186.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Minimum Focus: 4 ft.Number of Lenses: 6Aperture: 0.75"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517194 Mfr #: 40-6900
Minimum Focus: 4 ft.Number of Lenses: 6
Aperture: 0.75"Horizontal Range: 0-90-0 Degrees
Working Range: 200 ft.Magnification: 22x
Includes: Hard Shell Carrying CaseHorizontal Graduations: 1 Degrees
Mounting Thread: 5/8-11Item: Builders Level
Type: -Characteristics: Glass Reticle, Reticle Cross Lines
Accuracy: +/- 3/16" @ 100 ft.Field of View: 2 ft. @ 100 ft.
Leveling Type: Top Mounted Vial, 3 Leveling ScrewsCountry of Origin (subject to change): China

Description

Optical Levels, Builders Level, Working Range 200 ft., Magnification 22x, Accuracy +/- 3/16 In. @ 100 ft., Horizontal Range 0-90-0 Degrees , Includes Hard Shell Carrying Case, IP Rating Not Rated, Horizontal Graduations 1 Degrees , Minimum Focus 4 ft., 0.75 In. Aperture, Field of View 2 ft. @ 100 ft., Number of Lenses 6, Leveling Type Top Mounted Vial, 3 Leveling Screws, Mounting Thread 5/8-11, Features Glass Reticle, Reticle Cross Lines

Reviews