KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Elevating Tripod, Aluminum, 23-65 In

JOHNSON| Zoro #: G1682554| Mfr #: 40-6861

$35.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sections: 1
Item: Adjustable Elevating Tripod
Includes: Tripod Adapter to Convert 5/8-11 to 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682554 Mfr #: 40-6861
Number of Sections: 1Item: Adjustable Elevating Tripod
Includes: Tripod Adapter to Convert 5/8-11 to 1/4-20Construction: Aluminum
Length: 23 to 65"Mounting Thread: 5/8-11 And 1/4-20
Head Style: FlatCountry of Origin (subject to change): China

Description

Adjustable Elevating Tripod, Head Style Flat, Mounting Thread 5/8-11 And 1/4-20, Length 23 To 65 In, Number of Sections 1, Aluminum Construction, Includes Tripod Adapter To Convert 5/8-11 To 1/4-20, Carrying Case

Reviews