SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Tripod, Aluminum, 41 3/4-67 In

JOHNSON| Zoro #: G2468094| Mfr #: 40-6340

$69.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: AluminumLength: 41-3/4 to 67"Characteristics: Chains To Keep Legs From Sliding, Feet Have Sharp Metal Points With Retractable Rubber Covers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468094 Mfr #: 40-6340
Construction: AluminumLength: 41-3/4 to 67"
Characteristics: Chains To Keep Legs From Sliding, Feet Have Sharp Metal Points With Retractable Rubber CoversType: Standard Duty
Mounting Thread: 5/8-11Head Style: Flat
Item: Adjustable TripodIncludes: Carrying Strap
Number of Sections: 1Country of Origin (subject to change): China

Description

Adjustable Tripod, Standard Duty, Head Style Flat, Mounting Thread 5/8-11, Length 41 3/4 To 67 In, Number of Sections 1, Aluminum Construction, Chains To Keep Legs From Sliding, Feet Have Sharp Metal Points With Retractable Rubber Covers, Includes Carrying Strap

Reviews