Aluminum I-Beam Level, 48 In, 3 Vials

JOHNSON| Zoro #: G1390146| Mfr #: 1500-4800

$34.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390146 Mfr #: 1500-4800
Vial Material: AcrylicTop Read: Yes
Frame Material: AluminumLighted Vials: No
Number of 30 Degree Vials: 0Number of V-Grooves: 0
Number of 45 Degree Vials: 0Number of Level Vials: 1
Number of Magnets: 0Features: Top Read Level Vial Window, Durable End Caps, Anodized Finish
Item: I-Beam LevelLength: 48"
Total Number of Vials: 3Number of Plumb Vials: 2
Vial Type: Oversized BarrelMagnet Type: None
Color: PlatinumMagnetic/Nonmagnetic: Nonmagnetic
Country of Origin (subject to change): China

Product Description

I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Vial Type Oversized Barrel, Vial Material Acrylic, Number of Magnets 0, Magnet Type None, Color Platinum, Features Top Read Level Vial Window, Durable End Caps, Anodized Finish

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.