DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Box Beam Level, Magnetic, 24 In

JOHNSON| Zoro #: G1420465| Mfr #: 9524

$39.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420465 Mfr #: 9524
Vial Material: AcrylicTop Read: Yes
Frame Material: AluminumLighted Vials: No
Number of 30 Degree Vials: 0Number of V-Grooves: 0
Number of 45 Degree Vials: 0Number of Level Vials: 1
Number of Magnets: 1Features: These Top Quality Aluminum Levels have a Redesigned Magnetic Surface for a Stronger Hold, This Magnetic Level does not have Hand Holes
Item: Box LevelLength: 24"
Total Number of Vials: 3Number of Plumb Vials: 2
Vial Type: BubbleMagnet Type: Rare Earth
Color: YellowMagnetic/Nonmagnetic: Magnetic
Country of Origin (subject to change): China

Product Description

Box Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of Plumb Vials 2, Number of Level Vials 1, Number of 30 Degree Vials 0, Number of 45 Degree Vials 0, Lighted Vials No, Number of V-Grooves 0, Vial Type Bubble, Vial Material Acrylic, Number of Magnets 1, Magnet Type Rare Earth, Color Yellow, Features These Top Quality Aluminum Levels have a Redesigned Magnetic Surface for a Stronger Hold, This Magnetic Level does not have Hand Holes

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.