DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bulls Eye Level

JOHNSON| Zoro #: G1822597| Mfr #: 100

$1.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Acrylic Plastic Body
Total Number of Vials: 1
Application: Levels in Both Horizontal Planes Simultaneously
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822597 Mfr #: 100
Construction: Acrylic Plastic BodyTotal Number of Vials: 1
Application: Levels in Both Horizontal Planes SimultaneouslyDia. (In.): 1.180"
Number of Mounting Holes: 3Item: Bulls Eye Level
Vial Material: Clear AcrylicCountry of Origin (subject to change): China

Description

Bulls Eye Level, 1.180 Inches Diameter, In All Directions

Reviews