Carpenters Square, Steel, 16 x 24 In

JOHNSON |Zoro #: G0477626|Mfr #: CS1

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0477626 Mfr #: CS1
Material: SteelGraduations: 1/8"
Features: Stamped, Embossed Graduations on Face and BackItem: Carpenters Square
Body Size: 24 x 2"Tongue Size: 16 x 1 1/2"
Finish: Clear Powder CoatedCountry of Origin (subject to change): China

Product Description

Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 24 x 2 In., Tongue Size 16 x 1 1/2 In., Graduations 1/8 In., Features Stamped, Embossed Graduations on Face and Back

Product Reviews

Save 15% when you sign up for Z-mail.