BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Combination Square, 12 In, Zinc Head

JOHNSON| Zoro #: G2274666| Mfr #: 400

$7.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: ZincNumber of Pieces: 2Blade Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274666 Mfr #: 400
Head Material: ZincNumber of Pieces: 2
Blade Material: SteelItem: Combination Square
Graduations: in.Blade Length (In.): 12
Body Material: Stainless Steel with Rust Resistant FinishCountry of Origin (subject to change): United States

Description

Combination Square, With Zinc Head, 12 Inches, Level Vial and Scriber, Coated Steel Blade

Reviews