Johnson
Combination Square, 16 In, Zinc
- Zoro #: G0884152
- Mfr #: 420EM
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Combination Square
- Graduations: in/mm
- Includes: Hardened Scriber
- Number of Pieces: 2
- Features: Acrylic Barrel Level Vial, Self Aligning Draw Bolt
- Body Material: Stainless Steel with Rust Resistant Finish
- Blade Material: Steel
- Blade Finish: Rust Resistant
$19.41
Subtotal: $19.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Johnson #420EM Specifications
- Zoro #: G0884152
- Mfr #: 420EM
- UPC #: 049448420360
- Item: Combination Square
- Graduations: in/mm
- Includes: Hardened Scriber
- Number of Pieces: 2
- Features: Acrylic Barrel Level Vial, Self Aligning Draw Bolt
- Body Material: Stainless Steel with Rust Resistant Finish
- Blade Material: Steel
- Blade Finish: Rust Resistant
- Head Material: Zinc
- Blade Length (In.): 16 in
- Product Type: Combination Square
- Country of Origin (subject to change): United States
Description
The Johnson 420EM Combination Square is a tool that has been built to last. Its rust resistant stainless steel body and blade will withstand the elements, while its self-aligning draw bolt ensures accurate measurements. This combination square features an acrylic barrel level vial for added accuracy. The 16 in. blade length is ideal for making long, straight cuts. The stainless steel head is zinc plated for enhanced corrosion resistance and can be removed from the body for storage purposes. For a durable, reliable tool that will stand up to the test of time, choose the Johnson 420EM Combination Square
Reviews of Johnson #420EM
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JOHNSON Aluminum Straight Edge, 72 In, Graduated J72
- JOHNSON RAFTER ANGLE SQUARE 7"" RAS-70B-ORAN
- JOHNSON Gauge, Contour 2206
- JOHNSON Rule, Pocket Clip, 6 In 7202
- JOHNSON Combination Square, 6 In, Zinc 406EM
- JOHNSON RAFTER SQ ANGLE CNC 12"" RAS-120
- MILWAUKEE TOOL 16 in. / 400 mm True Blue? Combination Square E280IM
- JOHNSON Rafter Angle Square, 7 In, Aluminum RAS1
- KAPRO Reliability and accuracy are guaranteed with this stainless steel T-Bevel 303
- SWANSON TOOL Framing Wizard® Folding Framing Square T001WZ
- SWANSON TOOL "BIG 12"® Speed® Square with Blue Book (tag carded) T0108
- Johnson Measuring and Layout Tools