KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Square, 6 In, Zinc

JOHNSON| Zoro #: G0336567| Mfr #: 406EM

$6.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: Zinc
Blade Material: Steel
Blade Length (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336567 Mfr #: 406EM
Head Material: ZincBlade Material: Steel
Blade Length (In.): 6Number of Pieces: 2
Graduations: in./mmBody Material: Stainless Steel with Rust Resistant Finish
Country of Origin (subject to change): United States

Description

Combination Square, With Zinc Head, 6 Inches

Reviews