KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Armored Capillary, L 48 In, One 90 Deg End

JOHNSON CONTROLS| Zoro #: G0684844| Mfr #: SEC99AB-48E

$36.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Armored Capillary Tubing
Includes: One Straight and One 90 Degrees Fitting
For Use With: All Common Noncorrosive Refrigerants
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684844 Mfr #: SEC99AB-48E
Item: Armored Capillary TubingIncludes: One Straight and One 90 Degrees Fitting
For Use With: All Common Noncorrosive RefrigerantsInside Dia.: 0.062"
Length: 48"Max. Working Pressure: 690 psi
Outside Dia.: 0.125"Connection Size: 1/4" SAE Female Flare
Country of Origin (subject to change): Mexico

Description

Armored Capillary Tubing, Connection Size 1/4 In. SAE Female Flare, Length 48 In., Inside Dia. 0.062 In., Outside Dia. 0.125 In., Max. Working Pressure 690 psi, For Use With All Common Noncorrosive Refrigerants, Includes One Straight and One 90 Degrees Fitting

Reviews