Control, Pressure

JOHNSON CONTROLS| Zoro #: G1521554| Mfr #: P170AA-118E

$124.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1521554 Mfr #: P170AA-118E
Switch Type: SPSTCapillary Length (In.): 36
Item: Single Pressure ControlsApplication: For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
Range (PSI): 100 to 400Differential Pressure (PSI): 35 to 200
Switch Action: Opens On Low PressureReset: Auto
Pressure Connection: 1/4" Male FlareLimited Knob Adjustment: None
Connection: 1/4" Male FlareType: Low Pressure
Country of Origin (subject to change): Mexico

Product Description

Single Pressure Control, Pressure Type High, Pressure Connection 1/4 Inch Male Flare, Range 100-400 PSIG, Switch Action Open Low

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.