Control, Pressure

JOHNSON CONTROLS| Zoro #: G0277471| Mfr #: P170AB-12E

$102.17 /ea

This item ships free. DetailsStandard ground shipping
Details:
Switch Action: Opens on Low Pressure
Limited Knob Adjustment: Cutout
Type: Low Pressure
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0277471 Mfr #: P170AB-12E
Switch Action: Opens on Low PressureLimited Knob Adjustment: Cutout
Type: Low PressureDifferential Pressure (PSI): 5 to 35
Item: Single Pressure ControlsRange (PSI): (12") to 80
Pressure Connection: 1/4" Male FlareFunction: Adjustment which Provides Close, Stable Operation for Critical Application
Capillary Length (In.): 36Connection: 1/4" Male Flare
Reset: AutoApplication: For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
Switch Type: SPSTCountry of Origin (subject to change): Mexico

Product Description

Single Pressure Control, Pressure Type Low, Pressure Connection 1/4 Inch Male Flare, Range 12-80 PSIG, Switch Action Open Low, Limited Knob Adjustment Cutout

Product Reviews