Control, Pressure

JOHNSON CONTROLS| Zoro #: G1445543| Mfr #: P170DA-1E

$119.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445543 Mfr #: P170DA-1E
Switch Type: SPSTCapillary Length (In.): 36
Item: Single Pressure ControlsApplication: For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
Reset: ManualPressure Connection: 1/4" Male Flare
Limited Knob Adjustment: NoneConnection: 1/4" Male Flare
Type: High PressureRange (PSI): 50 to 500
Differential Pressure (PSI): -Switch Action: Opens On High Pressure
Country of Origin (subject to change): Mexico

Product Description

Single Pressure Control, Pressure Type High, Pressure Connection 1/4 Inch Male Flare, Range 50-500 PSIG, Switch Action Open High Close Low

Product Reviews

Save 15%. Sign up for Z-mail.