Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Control, Pressure

  • Zoro #: G0545623
  • Mfr #: P70AA-118E

$81.43

  • Item: Single Pressure Controls
  • Switch Action: Opens on Low Pressure
  • Application: For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Johnson Controls #P70AA-118E Specifications

  • Zoro #: G0545623
  • Mfr #: P70AA-118E
Item: Single Pressure Controls Switch Action: Opens on Low Pressure
Application: For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants Differential Pressure (PSI): 35 to 200
Capillary Length (In.): 36 Range (PSI): 100 to 400
Limited Knob Adjustment: None Connection: Copper Capillary with 1/4" Flare Nut
Type: Low Pressure Reset: Auto
Pressure Connection: 36" Capillary with 1/4" Flare Nut Switch Type: SPST
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Single Pressure Controls, Low Pressure, Switch Type SPST, Switch Action Opens On Low Pressure, Range (PSI) 100 to 400, Differential Pressure (PSI) 35 to 200, Auto Reset, 36 In. Capillary with 1/4 In. Flare Nut Pressure Connection, Capillary Length (In.) 36, None, Copper Capillary with 1/4 In. Flare Nut, Application For Refrigerants R-12, R-22, R-134A, R-502 and other Non-corrosive Refrigerants

Technical Guides

Reviews of Johnson Controls #P70AA-118E